missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32mm Polypropylene Vials with Limited Volume Insert

Conical interior ensures maximum retrieval of contents without the hassle of using removable inserts.

$487.86 - $573.25

Specifications

Diameter (Metric) Outer 12 mm
Material Polypropylene
Volume (Metric) 0.3 mL
For Use With (Application) For maximum retrieval of contents
Height (English) 1.25 in.
View More Specs

Products 2
Catalog Number Mfr. No. Closure Type Price Quantity & Availability  
Catalog Number Mfr. No. Closure Type Price Quantity & Availability  
033362
View Documents Promotion Details
DWK Life Sciences
225185
Screw Cap, 8-425
Case of 1000 Each for $573.25
Only null left
 
033361
View Documents Promotion Details
DWK Life Sciences
DWK225180
Crimp Cap
Case of 1000 Each for $487.86
Only null left
 
Description

Description

  • 0.30mL volume
  • Offer good chemical resistance
  • Conical interior eliminates time-consuming assembly of vials and limited volume inserts
  • Designed for maximum retrieval of contents

Specifications

Specifications

12 mm
0.3 mL
1.25 in.
1000 Cs.
32 mm
Polypropylene
For maximum retrieval of contents
Limited volume insert
11 mm
Videos
SDS
Documents

Documents