missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32 mm ABC Clear Vial Pack (9 mm Screw Thread Finish and Marking Patch)

ABC Vials, made from Type I borosilicate glass, and 9 mm ABC Screw Caps are available together in convenience packs of 100. The 1.8 mL vials are packaged in a recyclable PETE clamshell case to help prevent particulate contamination. Caps are available in six colors.

$128.92 - $190.80

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
View More Specs

Products 6
Catalog Number Mfr. No. Closure Color Septum Pre-slit Price Quantity & Availability  
Catalog Number Mfr. No. Closure Color Septum Pre-slit Price Quantity & Availability  
03410235
View Documents Promotion Details
DWK Life Sciences
W2251510301
Black PTFE, Silicone, PTFE No
Pack of 100 Each for $190.80
Only null left
 
03410228
View Documents Promotion Details
DWK Life Sciences
W22515102
Natural PTFE, Silicone No
Pack of 100 Each for $138.82
Only null left
 
03410238
View Documents Promotion Details
DWK Life Sciences
W22515106
Natural PTFE No
Pack of 100 Each for $128.92
Only null left
 
03410229
View Documents Promotion Details
DWK Life Sciences
W2251510201
Black PTFE, Silicone No
Pack of 100 Each for $164.73
Only null left
 
03410233
View Documents Promotion Details
DWK Life Sciences
W2251510207
Green PTFE, Silicone No
Pack of 100 Each for $164.73
Only null left
 
03410239
View Documents Promotion Details
DWK Life Sciences
W2251510601
Black PTFE No
Pack of 100 Each for $128.92
Only null left
 
Description

Description

  • Manufactured from clear Type I borosilicate glass with writing patch
  • Packaged with 9 mm ABC Screw Caps
Specifications

Specifications

Clear
Borosilicate Glass
1.25 in.
Screw Cap
Yes
12 mm
1.8 mL
Polypropylene
9 mm
32 mm
Videos
SDS
Documents

Documents