Learn More
Cytiva Whatman™ Sterile Mixed Cellulose Ester Membranes, ME 25
Cytiva Whatman Sterile Mixed Cellulose Ester Membranes, ME 25, Black, Diameter Outside: 47mm, 1.85 in., Grid Color: White, Autoclavable: Yes, Grade: ME 25, Includes: With interleaving paper and without pad, Membrane Type: WME, Pore Size: 0.45um, Protein Binding Capacity: Medium
Supplier: Cytiva 10401670
Description
Cytiva Whatman Sterile Mixed Cellulose Ester Membranes, ME 25, Black, Diameter Outside: 47mm, 1.85 in., Grid Color: White, Autoclavable: Yes, Grade: ME 25, Includes: With interleaving paper and without pad, Membrane Type: WME, Pore Size: 0.45um, Protein Binding Capacity: Medium
Chemical Identifiers
| Autoclavable | |
| MCE | |
| Sterile | |
| 130°C |
| 4.3 to 5.0 mg/cm2 | |
| 0.45 μm | |
| Medium | |
| Membrane |
Specifications
| Autoclavable | |
| White | |
| 0.45 μm | |
| Microbiological work | |
| Not Applicable | |
| Medium | |
| 266°F | |
| Membrane | |
| 1.85 in. |
| 4.3 to 5.0 mg/cm2 | |
| MCE | |
| Sterile | |
| ME 25 | |
| Interleaving paper | |
| Plain | |
| 130°C | |
| 12.5 sec./100mL/12.5cm2 | |
| 47 mm |