missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Seed Testing Papers: Grade 3644 Sheets
Description
Owing to their extremely high purity our seed testing papers provide reliable and reproducible results. The papers are made from pure cellulose without any additives and do not contain any substances that could influence the growth of the seeds. The constant water absorption of the papers ensures the continuous provision of the required amount of water.
Specifications
Specifications
| Format | Sheet |
| Material | Cellulose |
| For Use With (Application) | Seed testing |
| Grade | Standard |
| Thickness (Metric) | 1.4 mm |
| Dimensions (L x W) | 140 x 200 mm |
| Length (English) | 5.51 in. |
| Length (Metric) | 140 mm |
| Width (English) | 7.87 in. |
| Width (Metric) | 200 mm |