missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Seed Testing Papers: Grade 3236 Pleated Strips
Grade 3236 pleated strips for seed testing.
$2987.00 - $3289.00
Specifications
| Format | Sheet |
|---|---|
| Material | Cellulose |
| For Use With (Application) | Testing medium-large and coated seeds (e.g., sugar beet, fodder beet, grain, sunflower, rapeseed, mustard) |
| Grade | Pleated |
| Thickness (Metric) | 0.22 mm |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|
09-924-381
|
Cytiva
10345576 |
111 x 20 mm |
Pack of 1000 Each for $3,289.00
|
|
|||||
|
09-924-380
|
Cytiva
10345572 |
112 x 20 mm |
Pack of 1000 Each for $2,987.00
|
|
|||||
Description
Owing to their extremely high purity our seed testing papers provide reliable and reproducible results. The papers are made from pure cellulose without any additives and do not contain any substances that could influence the growth of the seeds. The constant water absorption of the papers ensures the continuous provision of the required amount of water.Specifications
| Sheet | |
| Testing medium-large and coated seeds (e.g., sugar beet, fodder beet, grain, sunflower, rapeseed, mustard) | |
| 0.22 mm | |
| 20 mm |
| Cellulose | |
| Pleated | |
| 0.78 in. |