missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Reeve Angel 802 Prepleated Qualitative Circles

Catalog No. 09901E
Change view
Click to view available options
Diameter (Metric):
12.5 cm
15 cm
18.5 cm
24 cm
32 cm
38.5 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09901E 32 cm
0980518F 38.5 cm
09901A 12.5 cm
09901B 15 cm
09901C 18.5 cm
09901D 24 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 09901E Supplier Cytiva Supplier No. 5802320
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions
Edge

Coarse retention

  • Folded for fast filtration of coarse particles and gelatinous precipitates
  • Qualitative Grade; nominal retention 30-35μm; 0.26mm thick Pleating and creped surface increase effective area, improving both filtering speed and extending filter life
  • Wet strengthened†

Specifications

Description 802 32 cm 100/pk
Format Disc
Particle Retention 15 μm
Pore Size 30 to 35 μm
For Use With (Application) A prepleated filter for use with a conical filter funnel, offers fast filtration and high loading capacity for analysis involving coarse particles or gelatinous precipitates.
Grade 802
Porosity Coarse
Quantity 100/Pk.
Thickness (Metric) 0.26 mm
Dimensions (L x W) 32.00 cm
Diameter (Metric) 32 cm
Show More Show Less