missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Reeve Angel 802 Prepleated Qualitative Circles
Coarse retention
Supplier: Cytiva 5802150
Description
- Folded for fast filtration of coarse particles and gelatinous precipitates
- Qualitative Grade; nominal retention 30-35μm; 0.26mm thick Pleating and creped surface increase effective area, improving both filtering speed and extending filter life
- Wet strengthened†
Chemical Identifiers
| Disc | |
| 30 to 35 μm | |
| Coarse |
| 15 μm | |
| 802 | |
| 0.26 mm |
Specifications
| 802 15 cm 100/pk | |
| 15 μm | |
| A prepleated filter for use with a conical filter funnel, offers fast filtration and high loading capacity for analysis involving coarse particles or gelatinous precipitates. | |
| Coarse | |
| 0.26 mm | |
| 15 cm |
| Disc | |
| 30 to 35 μm | |
| 802 | |
| 100/Pk. | |
| 15.00 cm |