missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Reeve Angel 802 Prepleated Qualitative Circles

Coarse retention

Supplier:  Cytiva 5802125

 View more versions of this product

Catalog No. 09901A


Only null left

Description

Description

  • Folded for fast filtration of coarse particles and gelatinous precipitates
  • Qualitative Grade; nominal retention 30-35μm; 0.26mm thick Pleating and creped surface increase effective area, improving both filtering speed and extending filter life
  • Wet strengthened†

Specifications

Chemical Identifiers

Disc
30 to 35 μm
Coarse
15 μm
802
0.26 mm

Specifications

802 12.5 cm 100/pk
15 μm
A prepleated filter for use with a conical filter funnel, offers fast filtration and high loading capacity for analysis involving coarse particles or gelatinous precipitates.
Coarse
0.26 mm
12.5 cm
Disc
30 to 35 μm
802
100/Pk.
12.50 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions