missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Reeve Angel 230 Creped Qualitative Circles

Catalog No. 0980517C
Change view
Click to view available options
Diameter (Metric):
9 cm
11 cm
12.5 cm
15 cm
18.5 cm
20 cm
24 cm
25 cm
33 cm
40 cm
50 cm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
0980517C 20 cm
0980517D 33 cm
WTI23025 25 cm
WTI23011 11 cm
WTI230125 12.5 cm
WTI23024 24 cm
09803A 9 cm
09803D 15 cm
0980517B 18.5 cm
05713507 40 cm
05713508 50 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 missing translation for 'options'
Catalog No. 0980517C missing translation for 'mfr' Cytiva missing translation for 'supplierNo' 5230200

Provide reliable performance for non-critical industrial laboratory and student lab applications

Retain coarse particles.

  • Made from cellulose
  • Creped surface for fast filtration of coarse particles
  • Particle retention: 25 to 30μm
  • Thickness: 0.40mm

Should not be used for kjeldahl nitrogen analysis

Specifications

Description 230 20 cm 50/pk
Format Disc
Material Cellulose
Particle Retention 25 to 30 μm
For Use With (Application) A general qualitative filter with creped surface. High filtration speed and high loading capacity. Widely used in industrial laboratories and students laboratories for routine filtration.
Grade 230
Porosity Coarse
Quantity 50 Pk.
Thickness (Metric) 0.4 mm
Dimensions (L x W) 20.00 cm
Diameter (English) 7.87 in.
Diameter (Metric) 20 cm
Show More Show Less