missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Reeve Angel 202 Creped Qualitative Circles

Catalog No. 0980514G
Change view
Click to view available options
Diameter (Metric):
90 mm
110 mm
125 mm
150 mm
185 mm
200 mm
240 mm
250 mm
330 mm
400 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
0980514G 150 mm
0980514J 200 mm
0980514F 125 mm
0980514H 185 mm
0980514D 90 mm
0980514E 110 mm
09927787 400 mm
09927763 240 mm
0980514L 330 mm
0980514K 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 0980514G Supplier Cytiva Supplier No. 5202150
Only null left

For routine, noncritical laboratory filtration applications such as general chemistry, pharmacology, emulsions, petroleum testing, soaps and detergents

  • Retentivity: Large crystalline coarse particles - 15-19μm
  • Filtration speed: medium-fast
  • Color: white
  • Material: cellulose
  • Thickness: 0.29mm
  • Contains wet-strength additives

Specifications

Description 202 15 cm 100/pk
Format Disc
Pore Size 15 to 19 μm
Flow Rate Medium
For Use With (Application) A general qualitative filter with creped surface. Faster than grade 201 and retain large crystalline coarse particles. Widely used in industrial laboratories and students laboratories for routine filtration.
Grade 202
Quantity 100/Pk.
Diameter (Metric) 150 mm