missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3
Description
Used for high precipitate capacity and increased wet strength. Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3 provide double the thickness of Whatman Grade 1.
- Suitable for suction filtration
- Highly absorbent
- Particle retention: >6μm
- Porosity: Medium fine
- Filtration speed†: ASTM™, 90 sec.; Herzberg, 325 sec.
- Surface: Smooth, grained
Specifications
Specifications
| Description | Grade 3 Qualitative Filter Paper Standard Grade, circle, 240 mm |
| Format | Disc |
| Material | Cellulose |
| Particle Retention | >6 μm |
| Filtration Speed | 325 sec. |
| For Use With (Application) | A standard grade filter used in qualitative analytical techniques to determine and identify materials. For use in büchner funnels. |
| Grade | Grade 3 |
| Porosity | Medium Fine |
| Thickness (Metric) | 390 μm |
| Type | Qualitative Filter Paper |
| Show More |