missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3

Catalog No. 09820E
Change view
Click to view available options
Diameter (Metric):
46 x 57 cm (L x W)
23 mm
55 mm
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
320 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09820E 185 mm
09820H 55 mm
09820J 70 mm
09820AA 23 mm
09820P 46 x 57 cm (L x W)
09301251 320 mm
09820F 240 mm
09820C 125 mm
09820B 110 mm
09820A 90 mm
09820D 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 09820E Supplier Cytiva Supplier No. 1003185
Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Used for high precipitate capacity and increased wet strength. Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3 provide double the thickness of Whatman Grade 1.

  • Suitable for suction filtration
  • Highly absorbent
  • Particle retention: >6μm
  • Porosity: Medium fine
  • Filtration speed†: ASTM™, 90 sec.; Herzberg, 325 sec.
  • Surface: Smooth, grained

Specifications

Description Grade 3 Qualitative Filter Paper Standard Grade, circle, 185 mm
Format Disc
Material Cellulose
Particle Retention >6 μm
Filtration Speed ASTM: 90; Herzberg: 325 sec.
For Use With (Application) A standard grade filter used in qualitative analytical techniques to determine and identify materials. For use in büchner funnels.
Grade Grade 3
Porosity Medium Fine
Thickness (Metric) 390 μm
Type Qualitative Filter Paper
Diameter (English) 7.28 in.
Diameter (Metric) 185 mm
Show More Show Less