missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Qualitative Filter Paper: Grade 113V Circles

Catalog No. 09832L
Change view
Click to view available options
Diameter (Metric):
125 mm
150 mm
270 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09832L 150 mm
09832K 125 mm
09832P 270 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09832L Supplier Cytiva Supplier No. 1213150
Only null left

Saves time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses. Whatman™ Qualitative Filter Paper: Grade 113V Circles boast the fastest flow rate of the qualitative grades. Crepe surface promotes ultra high loading capacity.


These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate.
  • Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous 
  • Fastest flow rate of the qualitative grades
  • Crepe surface
  • Thickest filter paper in the qualitative range
  • Retention of coarse particles: nominal particle retention rating of 30 μm
  • Pleated for easy use in applications involving a conical filter funnel


Note: Resins contain nitrogen so these grades should not be used in Kjeldahl estimations or similar operations.

Specifications

Description Grade 113V Creped Filter Paper, Wet-Strengthened, 150 mm circle (100 pcs)
Format Pleated Circle
Material Cellulose
Particle Retention 30 μm
Pore Size >30 μm
Filtration Speed Herzberg 28 sec.
Flow Rate Fast
For Use With (Application) GE’s Whatman Grade 113V creped filter paper, for use with a conical filter funnel, offers fast filtration and high loading capacity for analysis involving coarse particles or gelatinous precipitates.
Grade Grade 113V
Quantity 100/Pk.
Thickness (Metric) 420 μm
Type Qualitative Filter Paper
Diameter (English) 5.9 in.
Diameter (Metric) 150 mm
Show More Show Less