missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ QM-C Quartz Filter Paper, Sheets

Catalog No. 09920039
Change view
Click to view available options
Quantity:
100/Pk.
25/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
09920039 25/Pk.
09920040 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09920039 Supplier Cytiva Supplier No. 1855865

For heavy metal analysis of particulate matter and air quality monitoring

  • 100% Quartz Microfiber Filter Paper, Grade QM-C
  • Addresses the challenge of heavy metal analysis in PM2.5/PM10
  • Enables customers to generate high-quality data
  • Features low trace metals and high temperature resistance
  • Free of any binders or organic chemicals
  • Pre-fired filters eliminate firing step, saving time in preparation process
  • Air retention efficiency ≥99.95% @ 0.3 μm DOP
  • Temperature resistance up to 1200°C.
  • Batch-specific metal report is available on supplier website
  • Certified to conform to European and US EPA standards for heavy metal analysis in air particulate matter

Specifications

Airflow Rate 19 s/100 mL/in2
Basis Weight 85 g/m2
Description Pre-Fired, Binder-Free
Format Sheet
Material Silica
For Use With (Application) Particulate (PM2.5/PM10/TSP) Sampling and Analysis in Ambient Air, Acidic Gases, Stacks, Flues and Aerosols
Grade Grade QM-C
Quantity 25/Pk.
Temperature (Metric) Max 1200°C
Thickness (Metric) 475 μm
Type Quartz Filter Paper
Dimensions (L x W) 8 x 10 in.
Show More Show Less