missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap TF

Catalog No. 09924559
Change view
Click to view available options
Pore Size:
0.2 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
09924559 0.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09924559 Supplier Cytiva Supplier No. 67103602
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cytiva's Whatman Polycap TF filters are made with durable, hydrophobic polytetrafluoroethylene (PTFE) membranes in a polypropylene housing for use with organic solvents and chemically aggressive solutions.

  • Autoclavable Polycap TF capsule filters feature PTFE membranes with high chemical resistance
  • Common applications include venting, in-line filtration to sterilize and remove particles from air/gas/liquid streams, filtration to ensure clean inert gases in vial filling lines, and isolation of exhaust from fermenters
  • Polycap TF filters support use in the electronics, pharmaceutical, and biopharmaceutical industries, because they are photoresistant and can be used to vent and perform in-line filtration for production systems in biological environments.

Specifications

Description Supported bidirectionally. Certain applications may require orientation, i.e., vents. Reverse flow only for low pressure applications.
Pore Size 0.2 μm
Housing Material Polypropylene
Outlet Style Stepped barb for 10 to 12 mm (3/8 to 1/2 in.) tubing