missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap™ HD Disposable Capsules: 75 HD
Offers high filtration efficiency and excellent filtrate purity due to its materials and methods of manufacture. Whatman™ Polycap™ HD Disposable Capsules fit between gross filters and microporous membrane filters used for final filtration.
Supplier: Cytiva 2713T
Description
- Integrity testable
- With inlet vent
- Filter Media: Monofilament anisotropic polypropylene (MAPP) filter
- Able to be sterilized by autoclaving with steam or ethylene oxide (EtO)
- Retention (with air purge), <2mL
- Max pressure: 4.1 bar (60 psi)
Filtration of aqueous solutions, biologicals, inks and pigments, photographic emulsions, food and beverages, solvents. Offer broad capacity between gross paper filters and microporous membranes.
Specifications
| Autoclavable | |
| Monofilament Anisotropic Polypropylene | |
| 805 cm2 | |
| Polypropylene | |
| 4.1 bar (60 psi) |
| Polycap HD 75 Capsule Filter, 10.0 μm, with FNPT inlet and outlet (5 pcs) | |
| 10 μm | |
| Filtration of high-debris solutions and prefiltration of aggressive chemical solutions. Offer broad capacity between gross paper filters and microporous membranes. | |
| FNPT | |
| FNPT |