missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap HD Disposable Capsules, 150 HD
Description
- Allows usage with broad range of solutions, pH, and temperature
- High flow and high retention capacity
- Able to be sterilized by autoclaving with steam at 121°C for 20 minutes
- Manual vent with luer lock to bleed air from upstream or serve as an injection or sample port
Specifications
Specifications
| Description | Polycap HD 150 Capsule Filter, 0.45 μm, with FNPT inlet and outlet (5 pcs) |
| Pore Size | 0.45 μm |
| For Use With (Application) | Polycap HD 150 |
| Housing Material | Polypropylene |
| Inlet Style | With Female NPT inlet/outlet |
| Max. Pressure | 4.1 bar (60 psi) |
| Quantity | 5/Pk. |