missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap Disposable Capsules: 150TC
Polycap TC filters for sterile filtration of biological and tissue culture aqueous solutions
$315.07 - $354.96
Specifications
| Material (Membrane) | PES |
|---|---|
| Sterility | Sterile |
| Filtration Area | 1900 cm2 |
| For Use With (Application) | Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions. |
| Housing Material | Polypropylene |
| Catalog Number | Mfr. No. | Pore Size | Outlet Style | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Pore Size | Outlet Style | Price | Quantity | ||||
|
09-747-18
|
Cytiva
67179502 |
0.2/0.2 μm | 3/8-1/2 in. 1/2 SB inlet and outlet barb |
Pack for $333.75
|
|
||||
|
09-747-19
|
Cytiva
67179504 |
0.6/0.45 μm | 3/8-1/2 in. 1/2 SB inlet and outlet barb |
Pack for $332.71
|
|
||||
|
09-747-22
|
Cytiva
67189502 |
0.2/0.2 μm | 1/4-3/8 in. 1/2 SB inlet and outlet barb |
Pack for $354.96
|
|
||||
|
09924562
|
Cytiva
67179501 |
0.2/0.1 μm | 1/2 SB |
Pack for $315.07
|
|
||||
Description
Polycap TC filters for sterile filtration of biological and tissue culture aqueous solutions
- Two-layer filter for long life, high efficiency
- Sterile, nonpyrogenic
- Sterilizing grade filtration capsules
- 0.2μm capsules meet bacterial retention per ASTM F838-83
- Low-protein-binding membrane
- Hydrophilic; low extractables
- With inlet vent
- Filter Media: Two layers polyethersulfone (PES)
Applications:
Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.
Specifications
| PES | |
| 1900 cm2 | |
| Polypropylene |
| Sterile | |
| Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions. | |
| 4.1 bar (60 psi) |