missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Nylon Membrane

Catalog No. 09927924
Change view
Click to view available options
Diameter (Metric):
47 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09927924 47 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09927924 Supplier Cytiva Supplier No. 7410004

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For filtering aqueous solutions and most organic solvents

  • Hydrophilic
  • Flexible, durable and tear resistant
  • Can be autoclaved at 135°C

Specifications

Format Disc
Material Nylon
Pore Size 1 μm
Diameter (English) 1.8 in.
Diameter (Metric) 47 mm