missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ MV050 Vacuum Filtration Manifold
Made of stainless steel, MV050 Vacuum Filtration Manifolds are ideal for microbiological applications. They can be used up to 200°C, are autoclavable, and can be sterilized by dry heat up to 180°C. Supplied with standard or rapid closure clamps.
$2302.00 - $2302.00
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Connectors | Rubber Stopper |
| Disposable | Reusable |
| For Use With (Equipment) | MV050 Manifold |
| Material | Stainless Steel |
Description
- Product Type: Vacuum Filtration Manifold
- Material: Stainless Steel
- Volume: 500 mL
- Autoclavable: Yes
- Connector: Rubber Stopper
- Filter Diameter: 47/50 mm
- Filtration Area: 12.5 cm2
- For Use with (Applications): Microbiology, Biochemistry, and Hydrobiology. Residue Analysis, Precipitate Analysis, and Contamination Testing (Food and Beverage, Pharmaceutical, and Cosmetic Industries)
Specifications
| Autoclavable | |
| Reusable | |
| Stainless Steel | |
| 12.5 cm2 | |
| MV050 | |
| 392°F | |
| 500 mL |
| Rubber Stopper | |
| MV050 Manifold | |
| Non-sterile | |
| Microbiology, Biochemistry, and Hydrobiology. Residue Analysis, Precipitate Analysis, and Contamination Testing (Food and Beverage, Pharmaceutical, and Cosmetic Industries) | |
| 200°C | |
| Vacuum Filtration Manifold | |
| 47/50 mm |