missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Mixed Cellulose Ester Membranes - WME Range, 0.45 μm Pore Size

Catalog No. p-113245
Change view
Click to view available options
Surface Type:
Grid
Plain
Sterility:
Non-sterile
Sterile
Includes:
Interleaving paper
Pad
Pad, Interleaving paper
Quantity:
100 Pack
1000 Pack
200 Pack
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Surface Type Sterility Includes Quantity
0930079 Grid Sterile Interleaving paper 1000 Pack
09529710 Grid Non-sterile Pad 100 Pack
09529707 Plain Sterile Pad 100 Pack
09529713 Grid Sterile Interleaving paper 200 Pack
09529711 Grid Sterile Pad, Interleaving paper 100 Pack
09529712 Grid Sterile Interleaving paper 100 Pack
09529714 Grid Non-sterile Interleaving paper 100 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 0930079 Supplier Cytiva Supplier No. 7141154
Only null left

Composed of cellulose acetate and cellulose nitrate membranes. Whatman™ Mixed Cellulose Ester Membranes - WME Range are characterized by a smoother and more uniform surface than pure nitrocellulose filters.

  • Gridded surface (3.1mm intervals) make filters ideal for colony counting after incubation
  • Color contrast provided by the filter surface also facilitates particle detection and minimizes eye fatigue.
  • Special nontoxic ink used is completely free from bacterial growth inhibitors
  • Manufactured under strictly controlled cleanroom conditions

Order Info

Autoclavable pack has 10 envelopes of 10 filters/pads for sterilization in the microbiological laboratory.

Specifications

Autoclavable Autoclavable
Color White
Material (Membrane) MCE
Pore Size 0.45 μm
Sterility Sterile
For Use With (Application) Microbiological work, sample preparation, microbiological studies, filtration of aqueous solutions
Grid Color Black
Includes Interleaving paper
Packaging Individually Packed
Protein Binding Capacity Medium
Quantity 1000 Pack
Size (Metric) Grid 3.1mm
Surface Type Grid
Temperature (English) Operating 266°F
Temperature (Metric) Operating 130°C
Diameter (English) 1.85 in.
Diameter (Metric) 47 mm
Show More Show Less