missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Mixed Cellulose Ester Membranes - WME Range, 0.45 μm Pore Size
Description
Composed of cellulose acetate and cellulose nitrate membranes. Whatman™ Mixed Cellulose Ester Membranes - WME Range are characterized by a smoother and more uniform surface than pure nitrocellulose filters.
- Gridded surface (3.1mm intervals) make filters ideal for colony counting after incubation
- Color contrast provided by the filter surface also facilitates particle detection and minimizes eye fatigue.
- Special nontoxic ink used is completely free from bacterial growth inhibitors
- Manufactured under strictly controlled cleanroom conditions
Order Info
Autoclavable pack has 10 envelopes of 10 filters/pads for sterilization in the microbiological laboratory.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Material (Membrane) | MCE |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| For Use With (Application) | Microbiological work, sample preparation, microbiological studies, filtration of aqueous solutions |
| Grid Color | Black |
| Includes | Pad |
| Packaging | Pack |
| Protein Binding Capacity | Medium |
| Show More |