missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Mixed Cellulose Ester Membranes - WME Range, 0.8 μm

Catalog No. 09927877
Change view
Click to view available options
Pore Size:
0.8 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
09927877 0.8 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09927877 Supplier Cytiva Supplier No. 7148002
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Composed of cellulose acetate and cellulose nitrate membranes. Whatman™ Mixed Cellulose Ester Membranes - WME Range are characterized by a smoother and more uniform surface than pure nitrocellulose filters.

  • Gridded surface (3.1mm intervals) make filters ideal for colony counting after incubation
  • Color contrast provided by the filter surface also facilitates particle detection and minimizes eye fatigue.
  • Special nontoxic ink used is completely free from bacterial growth inhibitors
  • Manufactured under strictly controlled cleanroom conditions

Specifications

Autoclavable Autoclavable
Color White
Material Mixed Cellulose Ester
Material (Membrane) WME
Pore Size 0.8 μm
Sterility Non-sterile
For Use With (Application) Microbiological work, sample preparation, microbiological studies, filtration of aqueous solutions
Grid Color Black
Includes Pad
Protein Binding Capacity Medium
Quantity 100 Pack
Size (Metric) Grid 3.1mm
Surface Type Grid
Temperature (English) Operating 266°F
Temperature (Metric) Operating 130°C
Type White, Black Grid
Diameter (English) 0.98 in.
Diameter (Metric) 25 mm
Show More Show Less