missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Mixed Cellulose Ester Membranes

Catalog No. 09927605
Change view
Click to view available options
Diameter (Metric):
37 mm
47 mm
50 mm
Pore Size:
0.6 μm
0.8 μm
3 μm
Material (Membrane):
MCE
Waterflow Rate:
1.2 s/100mL/12.5cm2
2.8 sec./100mL/12.5cm2
4.8 sec./100mL/12.5cm2
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Pore Size Material (Membrane) Waterflow Rate
09927605 50 mm 3 μm MCE 1.2 s/100mL/12.5cm2
09927189 47 mm 0.8 μm MCE 2.8 sec./100mL/12.5cm2
09927260 37 mm 0.8 μm MCE 2.8 sec./100mL/12.5cm2
09927182 47 mm 0.6 μm MCE 4.8 sec./100mL/12.5cm2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09927605 Supplier Cytiva Supplier No. 10400772
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Facilitates particle detection and minimizes eye fatigue with surface marks and color contrast. Whatman™ Mixed Cellulose Ester Membranes are available plain or gridded for automatic or manual counting procedures.

Offers a high degree of internal surface area for greater adsorption of product.

  • Excellent contrast for easier particle detection.
  • Grids are nontoxic and do not inhibit bacterial growth, ensuring sample integrity.
  • Black plain and black gridded membranes have a mix of cellulose nitrate and cellulose acetate.
  • Higher dirt loading capacity.
  • Biologically inert with good thermal stability.
  • No surfactants to contaminate samples.
  • Uniform microporous structure of membrane gives high flow rates.
  • Special nontoxic ink used is completely free from bacterial growth inhibitors
  • Manufactured under strictly controlled cleanroom conditions

Specifications

Autoclavable Autoclavable
Material (Membrane) MCE
Pore Size 3 μm
Sterility Sterile
Grid Color No Grid
Includes Interleaving paper
Protein Binding Capacity Medium
Quantity 100 Pack
Temperature (English) Operating 266°F
Temperature (Metric) Operating 130°C
Type Membrane
Waterflow Rate 1.2 s/100mL/12.5cm2
Diameter (English) 2 in.
Diameter (Metric) 50 mm
Show More Show Less