missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Mixed Cellulose Ester Membranes

Catalog No. 09927189
Change view
Click to view available options
Diameter (Metric):
37 mm
47 mm
50 mm
Pore Size:
0.6 μm
0.8 μm
3 μm
Material (Membrane):
MCE
Waterflow Rate:
1.2 s/100mL/12.5cm2
2.8 sec./100mL/12.5cm2
4.8 sec./100mL/12.5cm2
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Pore Size Material (Membrane) Waterflow Rate
09927189 47 mm 0.8 μm MCE 2.8 sec./100mL/12.5cm2
09927260 37 mm 0.8 μm MCE 2.8 sec./100mL/12.5cm2
09927605 50 mm 3 μm MCE 1.2 s/100mL/12.5cm2
09927182 47 mm 0.6 μm MCE 4.8 sec./100mL/12.5cm2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09927189 Supplier Cytiva Supplier No. 10400912

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Facilitates particle detection and minimizes eye fatigue with surface marks and color contrast. Whatman™ Mixed Cellulose Ester Membranes are available plain or gridded for automatic or manual counting procedures.

Offers a high degree of internal surface area for greater adsorption of product.

  • Excellent contrast for easier particle detection.
  • Grids are nontoxic and do not inhibit bacterial growth, ensuring sample integrity.
  • Black plain and black gridded membranes have a mix of cellulose nitrate and cellulose acetate.
  • Higher dirt loading capacity.
  • Biologically inert with good thermal stability.
  • No surfactants to contaminate samples.
  • Uniform microporous structure of membrane gives high flow rates.
  • Special nontoxic ink used is completely free from bacterial growth inhibitors
  • Manufactured under strictly controlled cleanroom conditions

Specifications

Autoclavable Autoclavable
Material (Membrane) MCE
Pore Size 0.8 μm
Sterility Non-sterile
Grid Color Plain
Includes Interleaving paper
Protein Binding Capacity Medium
Quantity 100 Pack
Size (Metric) Grid 3.1mm
Temperature (English) Operating 266°F
Temperature (Metric) Operating 130°C
Thickness (Metric) 135 μm
Type Membrane
Waterflow Rate 2.8 sec./100mL/12.5cm2
Diameter (English) 1.85 in.
Diameter (Metric) 47 mm
Show More Show Less