missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Hepa-Cap™ In-Line Venting Filters
Description
- Dual lamination with polyester monofilament
- Retains 99.97% of all particles ≥ 0.3μm in air
- Suitable for particulate removal from air and gases
- Able to be sterilized by autoclaving with steam
- Allows bidirectional flow
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | HEPA-CAP 36 |
| Pore Size | 0.3 μm |
| For Use With (Application) | For use in scientific, research and industrial environments where high retention, dirt-holding capacity and flow rates are required |
| Housing Material | Polypropylene |
| Inlet Style | 3/8 in. FNPT |
| Max. Pressure | 4.1 bar (60 psi) |
| No. per Pack | 5 Pieces |
| Outlet Style | 3/8 in. FNPT |
| Quantity | 5/Pk. |
| Show More |