missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ HEPA-Cap Disposable Air Filtration Capsules
Description
Retains 99.97% of all particles ;≥ 0.3 μm in air and gas streams. Whatman™ HEPA-Cap Disposable Air Filtration Capsules are used throughout the scientific, research and industrial environments in a variety of air and gas filtration applications where high retention, dirt-holding capacity and flow rates are required.
- Polyester-laminated glass microfiber
- Filter instrument air and maintain particle-free air to environmental chambers
- Bidirectional flow
- Durable polypropylene housing
- Autoclavable
- Maximum housing pressure: 4.1 bar (60psi)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Description | HEPA-CAP 75, inlet 3/8 to 1/2 in. stepped barb, outlet 3/8 to 1/2 in. stepped barb |
| Material (Membrane) | Polyester-laminated Glass Microfiber |
| Filtration Area | 1300 cm2 |
| Housing Material | Polypropylene |
| Max. Pressure | 4.1 bar (60 psi) |
| Type | Disposable Air Filtration Capsule |