missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade GB005 Blotting Paper

Catalog No. 09301197
Change view
Click to view available options
Length (Metric):
15 cm
20 cm
58 cm
Width (Metric):
15 cm
20 cm
58 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
09301197 15 cm 15 cm
09301199 58 cm 58 cm
09301198 20 cm 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09301197 Supplier Cytiva Supplier No. 10426972
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Recommended for applications where fewer layers of blotting paper must still ensure a high capacity. Whatman™ Grade GB005 Blotting Paper ensures the wicking capability and uniformity of capillary action that are important in obtaining clean and even transfers during blotting.

Pure cellulose produced from the highest quality cotton linters with no additives to ensure that no contamination will occur during transfers
  • Manufactured and tested specifically for blotting applications
  • Thickness: 1.5mm
  • Ideal for applications where fewer layers of blotting paper, which reduce the risk of trapping air bubbles, must still ensure a high capacity
  • Precisely cut to the most common gel and transfer membrane sizes, eliminating sheet-to-sheet variation
  • Specifications

    Length (Metric) 15 cm
    Width (Metric) 15 cm
    For Use With (Application) Recommended for semidry blotting of proteins
    Format Sheet
    Material Cellulose
    Thickness 1.5 mm
    Grade GB005