missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade GB003 Blotting Paper

Catalog No. 09301194
Change view
Click to view available options
Length (Metric):
7 cm
10 cm
15 cm
16 cm
20 cm
30 cm
46 cm
58 cm
Dimensions (LxW):
7 x 10 cm
10 x 10 cm
15 x 15 cm
15 x 20 cm
16 x 18 cm
20 x 20 cm
20 x 25 cm
30 x 60 cm
46 x 57 cm
58 x 60 cm
Width (Metric):
10 cm
15 cm
18 cm
20 cm
25 cm
57 cm
60 cm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Dimensions (LxW) Width (Metric)
09301194 10 cm 10 x 10 cm 10 cm
09301196 58 cm 58 x 60 cm 60 cm
09301403 20 cm 20 x 20 cm 20 cm
09301401 15 cm 15 x 20 cm 20 cm
09301400 15 cm 15 x 15 cm 15 cm
09301402 16 cm 16 x 18 cm 18 cm
09301404 46 cm 46 x 57 cm 57 cm
09925141 20 cm 20 x 25 cm 25 cm
09925143 7 cm 7 x 10 cm 10 cm
09800955 30 cm 30 x 60 cm 60 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 09301194 Supplier Cytiva Supplier No. 10426880
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Ensures that no contamination will occur during the transfer steps. Whatman™ Grade GB003 Blotting Paper eliminates sheet to sheet variations with precisely cut membrane sizes.

Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind. Ensures that no contamination will occur during the transfer steps
  • Manufactured and tested specifically for chromatographic and blotting techniques. This ensures the wicking capability and uniformity of capillary action that are important in obtaining clean and even transfers during blotting
  • Whatman 3MM Chr is considered the industry standard for blotting procedures
  • Convenient sizes available in sheets precisely cut to the most popular gel and transfer membrane sizes. Allows “out-of-the-box” usage and eliminates sheet-to-sheet variations.

Specifications

Length (Metric) 10 cm
Width (Metric) 10 cm
For Use With (Application) General purpose paper used as membrane gel support
Width (English) 3.9 in.
Format Sheet
Material Pure Cellulose
Length (English) 3.9 in.
Dimensions (LxW) 10 x 10 cm
Thickness 0.8 mm
Grade GB003