missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 603 Cellulose Extraction Thimbles

Catalog No. 09924218
Change view
Click to view available options
Diameter (Metric) Inside:
22 mm
25 mm
26 mm
27 mm
28 mm
30 mm
33 mm
34 mm
35 mm
40 mm
44 mm
48 mm
Length (Metric):
60 mm
80 mm
85 mm
90 mm
94 mm
100 mm
118 mm
130 mm
145 mm
150 mm
200 mm
205 mm
230 mm
Wall Thickness:
1.5 mm
2 mm
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside Length (Metric) Wall Thickness
09924218 25 mm 80 mm 1.5 mm
09924223 28 mm 60 mm 1.5 mm
09924220 26 mm 60 mm 1.5 mm
09924221 27 mm 80 mm 1.5 mm
09924226 30 mm 80 mm 1.5 mm
09924229 33 mm 60 mm 1.5 mm
09924228 30 mm 100 mm 1.5 mm
09924234 33 mm 118 mm 1.5 mm
09924231 33 mm 90 mm 1.5 mm
09924236 33 mm 130 mm 1.5 mm
09924237 33 mm 205 mm 1.5 mm
09924238 34 mm 130 mm 1.5 mm
09924241 40 mm 85 mm 1.5 mm
09924240 35 mm 150 mm 1.5 mm
09924244 48 mm 145 mm 2 mm
09927259 22 mm 60 mm 2 mm
09927258 44 mm 230 mm 2 mm
09924232 33 mm 94 mm 1.5 mm
09924245 48 mm 200 mm 2 mm
09924215 22 mm 80 mm 1.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 09924218 Supplier Cytiva Supplier No. 10350217
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Range in size and length to ensure optimal fit.. Whatman™ Grade 603 Cellulose Extraction Thimbles are for use with extracting pesticides from environmental samples and fat analysis in the food industry

Pure Cellulose Thimbles

  • Made from pure cotton cellulose
  • For extraction of pesticides from environmental samples, fat analysis in the food industry
  • Single-thickness thimbles have wall thickness of approximately 1mm
  • Double-thickness thimbles have ∽2mm wall thickness
Borosilicate Glass Thimbles
  • For high-temperature extractions up to 550°C (1022°F). Also for using solvents incompatible with cellulose thimbles

Specifications

Quantity 25 Pk.
Description 603 Standard Cellulose Extraction Thimbles made from high-quality cellulose available in a range of sizes.
Diameter (English) Inside 0.98 in.
Diameter (Metric) Inside 25 mm
Material Cellulose
Wall Thickness 1.5 mm
For Use With (Application) To analyze fats and extract organic compounds
Grade 603
Length (English) 3.1 in.
Length (Metric) 80 mm
Max. Temperature (English) 266°F
Max. Temperature (Metric) 130°C
Product Type Extraction Thimble
Show More Show Less