missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 5 Qualitative Filter Papers
Description
- Used in qualitative analytical techniques to determine and identify materials
- The maximum degree of fine particle filtration in the qualitative range
- Capable of retaining fine precipitates typically encountered in chemical analysis
- Also available prepleated as Grade 5V
- Ash Content: 0.06%
- Slow flow rate
Specifications
Specifications
| Airflow Rate | 96 s/100 mL/in2 |
| Basis Weight | 100 g/m2 |
| Material | Cellulose |
| Particle Retention | 2.5 μm |
| Flow Rate | 5 mL/min. |
| For Use With (Application) | Cloudy Suspensions, Water and Soil Analysis |
| Grade | Grade 5 (Standard) |
| Thickness (Metric) | 200 μm |
| Diameter (Metric) | 60 mm |