missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 3MM Chr Cellulose Chromatography Paper: Circles
Ideal for electrophoresis
$34.17
Specifications
| Description | Grade 3 MM Chr cellulose chromatography circles is a 0.34 mm paper for general chromatography and electrophoresis. |
|---|---|
| Flow Rate | 130 mm/30 min. |
| Film Thickness | 0.34 mm |
| Format | Circle |
| For Use With (Application) | For General Chromatography and Electrophoresis |
Description
Manufactured and tested typically for chromatographic techniques, which ensures the wicking capability and uniformity of capillary action.
- Pure cellulose produced entirely from the highest quality cotton linters without any additives
- Thickness: 0.34mm
- Flow rate is 130mm/30 min.
Specifications
| Grade 3 MM Chr cellulose chromatography circles is a 0.34 mm paper for general chromatography and electrophoresis. | |
| 0.34 mm | |
| For General Chromatography and Electrophoresis |
| 130 mm/30 min. | |
| Circle | |
| Grade 3 mm Chr |