missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 3MM Chr Cellulose Chromatography Paper: Circles

Catalog No. 09831R
Change view
Click to view available options
Length (Metric):
2.4 cm
2.5 cm
Material:
Cellulose
Cotton Linters
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Material
09831R 2.4 cm Cotton Linters
09831S 2.5 cm Cellulose
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09831R Supplier Cytiva Supplier No. 1030024
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Ideal for electrophoresis

Manufactured and tested typically for chromatographic techniques, which ensures the wicking capability and uniformity of capillary action.

  • Pure cellulose produced entirely from the highest quality cotton linters without any additives
  • Thickness: 0.34mm
  • Flow rate is 130mm/30 min.

Specifications

For Use With (Application) For General Chromatography and Electrophoresis
Material Cotton Linters
Flow Rate 130 mm/30 min.
Grade Grade 3 mm Chr
Format Circle
Length (English) 0.94 in.
Film Thickness 0.34 mm
Length (Metric) 2.4 cm
Dimensions (L x W) 2.4 cm (0.94 in.)
Description Grade 3 MM Chr cellulose chromatography circles is a 0.34 mm paper for general chromatography and electrophoresis.