missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 3645 Seed Test Papers
Description
- Provides reliable, reproducible results
- Made from pure cellulose without additives
- Do not contain any substances that could influence growth of seeds
- Constant water absorption of papers
- Ensures continuous provision of required amount of water
- Contrast of color makes for easy evaluation of seeds
Specifications
Specifications
| Basis Weight | 165 g/m2 |
| Color | Yellow |
| Format | Disc |
| Material | Cellulose |
| For Use With (Application) | For analyzing seeds with small white rootlets |
| Grade | Grade 3645 |
| No. per Pack | 100 Pk. |
| Shape | Circle |
| Type | Seed Test Paper |
| Diameter (Metric) | 85 mm |