missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 3645 Seed Test Papers

Catalog No. 09923140
Change view
Click to view available options
Format:
Disc
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format
09923140 Disc
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09923140 Supplier Cytiva Supplier No. 10342555
Only null left

For analyzing seeds with small white rootlets

  • Provides reliable, reproducible results
  • Made from pure cellulose without additives
  • Do not contain any substances that could influence growth of seeds
  • Constant water absorption of papers
    • Ensures continuous provision of required amount of water
  • Contrast of color makes for easy evaluation of seeds

Specifications

Basis Weight 165 g/m2
Color Yellow
Format Disc
Material Cellulose
For Use With (Application) For analyzing seeds with small white rootlets
Grade Grade 3645
No. per Pack 100 Pk.
Shape Circle
Type Seed Test Paper
Diameter (Metric) 85 mm