missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 0905 Qualitative Creped Filter Paper Sheets
Description
- Very high filtration speed
- Creped for coarse particles
Specifications
Specifications
| Description | Grade 0905 Filter Paper for Technical Use, sheet, 580 × 580 mm |
| Format | Sheet |
| Material | Cellulose |
| Particle Retention | 25 μm |
| Pore Size | 12 to 25 μm |
| Filtration Speed | Approx. 20 s |
| Flow Rate | High |
| For Use With (Application) | A creped paper for coarse particles, offers a very high filtration speed. |
| Grade | Grade 0905 |
| Dimensions (L x W) | 580 x 580 mm (23 x 23 in.) |
| Show More |