missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Glass Microfiber Filter Paper Grade 6

Catalog No. 09924264
Change view
Click to view available options
Format:
Disc
Sheet
Diameter (Metric):
25 mm
47 mm
50 mm
55 mm
70 mm
90 mm
100 mm
110 mm
125 mm
150 mm
185 mm
200 mm
240 mm
Dimensions (L x W):
610 x 620mm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format Diameter (Metric) Dimensions (L x W)
09924264 Disc 200 mm -
09924256 Disc 50 mm -
09924258 Disc 70 mm -
09924257 Disc 55 mm -
09924259 Disc 90 mm -
09924260 Disc 110 mm -
09924261 Disc 125 mm -
09924262 Disc 150 mm -
09924263 Disc 185 mm -
09924265 Disc 240 mm -
09924268 Disc 100 mm -
09924267 Disc 47 mm -
09924266 Disc 25 mm -
09924269 Sheet - 610 x 620mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 09924264 Supplier Cytiva Supplier No. 10370011
Only null left

Captures tiny particles without becoming weak. Whatman™ Glass Microfiber Filter Paper Grade 6 may also be used for determination of filterable substances and residue upon ignition or analysis of aggressive media.

Suitable for water and wastewater analysis, with extremely fine particle retention and added strength.
    • Sub micron filter retention efficiency to capture extremely small particles
    • Inorganic binder for increased strength
    • Temperature-resistant up to 500°C
    • Can be used as a pre-filter for dense samples

Specifications

Format Disc
Material Borosilicate Glass
Particle Retention <1 μm
Filtration Speed 40 s/100mL/in2
Flow Rate Slow
Grade GF 6
Quantity 100 Pk.
Thickness (Metric) 350 μm
Diameter (English) 7.87 in.
Diameter (Metric) 200 mm