missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Filter Funnel Plates, PTFE
Description
- Maximum working temperature, 200°C (392°F)
- Ideal for virtually all common acids, alkalis and solvents at temperatures up to 100°C
- Maximum working temperature: 200°C
Specifications
Specifications
| For Use With (Equipment) | Whatman 1950 Series Filter Funnel |
| Material | PTFE |
| Temperature Range (English) | <392°F |
| Temperature Range (Metric) | <200°C |
| Diameter (English) | 1.85 in. |
| Diameter (Metric) | 47 mm |