missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Extraction Thimble for DIONEX ASE 200

Catalog No. 09924211
Change view
Click to view available options
Wall Thickness:
1 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wall Thickness
09924211 1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09924211 Supplier Cytiva Supplier No. 10350106
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Excellent mechanical strength and retention

  • Produced from high-quality, alpha cellulose cotton linter
  • Reliable and reproducible analytical results

Specifications

Description Extraction thimbles for DIONEX ASE 200 extraction cell
Capacity (English) 0.37 oz.
Capacity (Metric) 11 mL
Material Cellulose
Wall Thickness 1 mm
For Use With (Application) For excellent mechanical strength and retention
Grade 603
For Use With (Equipment) For dionex ase 200 extraction cell
Max. Temperature (English) 248°F
Max. Temperature (Metric) 130°C
Product Type Extraction Thimble
Show More Show Less