missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Cellulose Soxhlet Extraction Thimbles, Single 1mm Wall
Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.
Supplier: Cytiva 2800288
Description
Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.
- Used in a wide variety of solid-liquid extraction studies, including lipid and pesticide analyses in food and soil samples
- Suitable for temperatures up to 120°C (248°F)
- Excellent mechanical strength and retention
- Wall thickness of standard thimbles is 1mm to support application need
Chemical Identifiers
| GE’s Whatman cellulose thimbles are manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Used in air and waste gas analysis. | |
| Air and waste gas analysis | |
| 120°C |
| Cellulose | |
| Soxhlet extractor | |
| Extraction Thimble |
Specifications
| 25 Pk. | |
| 28 mm | |
| 1 mm | |
| Soxhlet extractor | |
| 120°C |
| GE’s Whatman cellulose thimbles are manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Used in air and waste gas analysis. | |
| Cellulose | |
| Air and waste gas analysis | |
| 80 mm | |
| Extraction Thimble |