missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Cellulose Nitrate Membrane - Grade NC45

Featuring very narrow pore size distribution and low levels of extractables.

$201.00 - $701.00

Specifications

Autoclavable Autoclavable
Color White
Material (Membrane) Cellulose Nitrate
Pore Size 0.45 μm
For Use With (Application) Bulk bacterial removal (general), sediment analysis (water microbiology and analysis)
View More Specs

Products 6
Catalog Number Mfr. No. Diameter (Metric) Sterility Quantity Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Sterility Quantity Price Quantity  
09927300
View Documents
Cytiva
WHT10401106
2.5 cm Non-sterile 100 Pack
Pack of 100 Each for $201.00
Only null left
 
09-927-312
View Documents
Cytiva
10401112
4.7 cm Non-sterile 100 Pack
Pack of 100 Each for $323.00
Only null left
 
09927315
View Documents
Cytiva
WHT10401114
5 cm Non-sterile 100 Pack
Pack of 100 Each for $338.00
Only null left
 
09927316
View Documents
Cytiva
WHT10401118
9 cm Non-sterile 50 Pack
Pack of 50 Each for $630.00
Only null left
 
09927321
View Documents
Cytiva
WHT10401121
10 cm Non-sterile 50 Pack
Pack of 50 Each for $681.00
Only null left
 
09927339
View Documents
Cytiva
WHT10401126
11 cm Non-sterile 50 Pack
Pack of 50 Each for $701.00
Only null left
 
Description

Description

  • Increased temperature stability
  • Higher strength and flexibility
  • Reduced shrinkage
  • White plain filters
  • Pore size: 0.45μm

Specifications

Specifications

Autoclavable
Cellulose Nitrate
Bulk bacterial removal (general), sediment analysis (water microbiology and analysis)
Hydrophilic
176°F
Membrane Filter
White
0.45 μm
NC45
Plain
80°C
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'