missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Cellulose Extraction Thimbles

Catalog No. 09924230
Change view
Click to view available options
Diameter (Metric) Inside:
25 mm
28 mm
31 mm
33 mm
41 mm
75 mm
80 mm
Length (Metric):
60 mm
80 mm
100 mm
123 mm
250 mm
Wall Thickness:
1 mm
1.5 mm
2.5 mm
3 mm
Grade:
603
603T
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside Length (Metric) Wall Thickness Grade
09924230 33 mm 80 mm 1.5 mm 603
09924216 25 mm 60 mm 1.5 mm 603
09924219 25 mm 100 mm 1.5 mm 603
09924224 28 mm 80 mm 1.5 mm 603
09924225 28 mm 100 mm 1.5 mm 603
09924233 33 mm 100 mm 1.5 mm 603
09924242 41 mm 123 mm 1.5 mm 603
09924247 75 mm 250 mm 2.5 mm 603
09927271 31 mm 80 mm 1 mm 603T
09927261 80 mm 250 mm 3 mm 603
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 09924230 Supplier Cytiva Supplier No. 10350240
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ensures optimal fit with its wide range of sizes suitable for use in thimble holders and automated extraction apparatus. Whatman™ Cellulose Extraction Thimbles are constructed of high-quality cellulose for excellent mechanical strength and retention.

  • For all automated extraction apparatus
  • High-quality cellulose material
  • Dimensions matched exactly to thimble holders

Order Info

Extra allowance for wall thickness should be made when calculating external diameters

Specifications

Description 603 Standard Cellulose Extraction Thimbles made from high-quality cellulose available in a range of sizes.
Diameter (English) Inside 1.29 in.
Diameter (Metric) Inside 33 mm
Material Cellulose
Wall Thickness 1.5 mm
For Use With (Application) For the analysis of fats or pesticides in foods and soil materials as well as in many other procedures that involve a solid-liquid extraction
Grade 603
For Use With (Equipment) For automated extraction apparatuses
Length (English) 3.1 in.
Length (Metric) 80 mm
Max. Temperature (English) 248°F
Max. Temperature (Metric) 130°C
Product Type Extraction Thimble
Show More Show Less