missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 1PS Disposable Phase Separating Paper

Catalog No. p-118031
Change view
Click to view available options
Diameter (Metric) Inside:
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside
0987450 90 mm
0987452 110 mm
0987454 125 mm
0987492 240 mm
0987491 185 mm
0987456 150 mm
09800975 70 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 0987450 Supplier Cytiva Supplier No. 2200090
Only null left

Creates a hydrophobic filter that can replace separatory funnel in some applications. Whatman™ 1PS Disposable Phase Separating Paper is impregnated with stable silicone to allow solvent phases to pass through while retaining aqueous phases.

Passes organic solvent phases lighter or heavier than water but retains water phase.

  • Hydrophobic
  • Use folded in conical funnel
  • Disposable
  • Eliminates need for washing and drying separatory funnels, cross-contamination

Order Info

In 7 to 24cm diameter circles.

Specifications

Material Fiberglass/Silicone
For Use With (Application) Liquid phase separation
Type Separator Paper
Volume (English) 0.50 oz.
Volume (Metric) 15 mL
Diameter (English) Inside 3.54 in.
Diameter (Metric) Inside 90 mm