missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva™ Whatman™ 1PS Disposable Phase Separating Paper
Description
Creates a hydrophobic filter that can replace separatory funnel in some applications. Whatman™ 1PS Disposable Phase Separating Paper is impregnated with stable silicone to allow solvent phases to pass through while retaining aqueous phases.
Passes organic solvent phases lighter or heavier than water but retains water phase.
- Hydrophobic
- Use folded in conical funnel
- Disposable
- Eliminates need for washing and drying separatory funnels, cross-contamination
Order Info
In 7 to 24cm diameter circles.
Specifications
Specifications
| Material | Fiberglass/Silicone |
| For Use With (Application) | Liquid phase separation |
| No. per Pack | 100Pack |
| Type | Separator Paper |
| Volume (English) | 10.14 oz. |
| Volume (Metric) | 300 mL |
| Diameter (English) Inside | 9.44 in. |
| Diameter (Metric) Inside | 240 mm |