missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 1 Chr Chromatography Paper
Ensures the wicking capability and uniformity of capillary action important in chemical separations. Whatman™ 1 Chr Chromatography Paper is also widely used in protein and nucleic acid blotting.
$78.42 - $485.00
Specifications
| Description | 1 Chr cellulose chromatography roll is a 0.18 mm paper for general analytical separations. |
|---|---|
| Flow Rate | 130 mm/30 min. |
| Film Thickness | 0.18 mm |
| Finish | Smooth |
| For Use With (Application) | For General Analytical Separations |
| Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Format | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Format | Price | Quantity | |||
|
05-716-2S
|
Cytiva
3001861 |
20 cm | 20 cm | Sheet |
N/A
|
|
|||
|
057162H
|
Cytiva
3001652 |
100 m | 4 cm | Roll |
N/A
|
|
|||
|
05-714
|
Cytiva
3001917 |
57 cm | 46 cm | Sheet |
N/A
|
|
|||
|
05-716-2A
|
Cytiva
3001614 |
100 m | 2 cm | Roll |
N/A
|
|
|||
|
09927854
|
Cytiva
3001878 |
25 cm | 25 cm | Sheet |
N/A
|
|
|||
Description
Ensures the wicking capability and uniformity of capillary action important in chemical separations. Whatman™ 1 Chr Chromatography Paper is also widely used in protein and nucleic acid blotting.
Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind. Manufactured and tested specifically for chromatographic techniques to ensure the wicking capability and uniformity of capillary action important in chemical separations.- Typical Thickness: 0.18mm
- Linear flowrate: 130mm/30 min.
- Smooth surface
- For general analytical separations
Specifications
| 1 Chr cellulose chromatography roll is a 0.18 mm paper for general analytical separations. | |
| 0.18 mm | |
| For General Analytical Separations | |
| Cellulose |
| 130 mm/30 min. | |
| Smooth | |
| Grade 1 Chr |