missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 1 Chr Chromatography Paper

Ensures the wicking capability and uniformity of capillary action important in chemical separations. Whatman™ 1 Chr Chromatography Paper is also widely used in protein and nucleic acid blotting.

Supplier:  Cytiva 3001652

 View more versions of this product

Catalog No. 057162H


Only null left

Description

Description

Ensures the wicking capability and uniformity of capillary action important in chemical separations. Whatman™ 1 Chr Chromatography Paper is also widely used in protein and nucleic acid blotting.

Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind. Manufactured and tested specifically for chromatographic techniques to ensure the wicking capability and uniformity of capillary action important in chemical separations.
  • Typical Thickness: 0.18mm
  • Linear flowrate: 130mm/30 min.
  • Smooth surface
  • For general analytical separations
Specifications

Specifications

4.0 cm x 100 m (1.57 in. x 328.0 ft.)
1 Chr cellulose chromatography roll is a 0.18 mm paper for general analytical separations.
0.18 mm
4 cm
Cellulose
130 mm/30 min.
1.57 in.
Roll
For General Analytical Separations
Grade 1 Chr
Smooth
100 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions