missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Spec-Tec™ Sterile Cut Resistant Glove Liners - ANSI A1
HPPE fibers are comfortable and stretchy, while also providing ANSI Cut Level A1 protection. Each pair of Spec-Tec™ Sterile Cut Resistant Glove Liners is individually wrapped in a sterile package.
Supplier: Wells Lamont™ M102L
Description
Cut resistant liners with tactile sensitivity
- 100% HPPE fiber construction
- Liners provide ANSI Cut Level A1 protection
- Individually wrapped in sterile packaging
- Made in the USA
Specifications
| ANSI 1 | |
| White | |
| Reusable | |
| Yes | |
| Cut-resistant Glove Liners | |
| Sterile | |
| Medical, Pharmaceuticals, and Organ Tissue Processing | |
| Blue | |
| Individually wrapped in a sterile package. |
| Uncoated | |
| ANSI A1 | |
| Ambidextrous | |
| HPPE | |
| Large | |
| Full | |
| Knit | |
| Yes | |
| M102 |