missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Spec-Tec™ Sterile Cut Resistant Glove Liners - ANSI A1
Description
Cut resistant liners with tactile sensitivity
- 100% HPPE fiber construction
- Liners provide ANSI Cut Level A1 protection
- Individually wrapped in sterile packaging
- Made in the USA
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 1 |
| Coating Material | Uncoated |
| Color | White |
| Cut Resistance Rating | ANSI A1 |
| Disposable | Reusable |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | HPPE |
| Product Type | Cut-resistant Glove Liners |
| Size | Small |
| Show More |