missing translation for 'onlineSavingsMsg'
Learn More

Welch™ Acid Neutralization Trap for Vacuum Pumps

Accessory for Welch Vacuum Pump Models 1402N, 1376N

$1128.53 - $1968.62

Specifications

For Use With Model 1402N, 1376N vacuum pump
Overall Height (English) 8.97 in.
Overall Height (Metric) 22.78 cm
Overall Width (English) 7.99 in.
Type Acid Neutralization Trap
View More Specs

Products 2
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
01-104-15
View Documents
Welch™
1420H20
Up to 12 cfm (340 L/min.)
Each for $1,968.62
Only null left
 
01-104-16
View Documents
Welch™
1420H21
Up to 2 cfm (57 L/min.)
Each for $1,128.53
Only null left
 
Description

Description

For use with Welch Vacuum Pump Models 1402N, 1376N

  • Contains large alkaline element cartridge to neutralize hydrous acids before they enter vacuum pump
  • Transparent body
  • Capacity: Up to 2 cfm and 12 cfm
  • 20.3W x 33cm H

Specifications

Specifications

Model 1402N, 1376N vacuum pump
22.78 cm
Acid Neutralization Trap
8.97 in.
7.99 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'