missing translation for 'onlineSavingsMsg'
Learn More

Welch™ Acid Neutralization Trap for Vacuum Pumps

Accessory for Welch Vacuum Pump Models 1402N, 1376N

Supplier:  Welch™ 1420H21

 View more versions of this product

Catalog No. 01-104-16

Only null left
Explore available promotions

Description

Description

For use with Welch Vacuum Pump Models 1402N, 1376N

  • Contains large alkaline element cartridge to neutralize hydrous acids before they enter vacuum pump
  • Transparent body
  • Capacity: Up to 2 cfm and 12 cfm
  • 20.3W x 33cm H

Specifications

Specifications

Model 1402N, 1376N vacuum pump
22.78 cm
Up to 2 cfm (57 L/min.)
8.97 in.
7.99 in.
Acid Neutralization Trap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions